Round Toilet Seat in White
Novita Round Toilet Seat in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Novita
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Cord Length:
- 51 ft
- GSA Approved:
- No
- Height:
- 5 in
- IAPMO Listed -:
- No
- Length:
- 19-7/8 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Seat Type:
- Toilet
- Style:
- Modern
- Toilet Seat Shape:
- Round
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 4.77 lb
- Width:
- 17-11/16 in