DESCRIPTION

  • Angle supply with stop
  • Annealed vertical tube
  • Four-arm handle

Kohler NPT Angle Supply with Stop in Vibrant Brushed Bronze

K7638-BV

Valve Size:

1/2 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Color Finish
Vibrant® Brushed Bronze
Color Finish Category
Bronze Tones
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Height
12 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass, Bronze
NSF Certified
No
UL Listed
No
Valve Operator
Cross Handle
Valve Size
1/2 in
Valve Type
Angle Supply Stop Valves

Starting at
$212.31
EACH
  • QUANTITY