DESCRIPTION

  • Angle supply with stop
  • Annealed vertical tube
  • Four-arm handle

Kohler NPT Angle Supply with Stop

K7638

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
End Connection 2
NPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Height
12 in
Lead Law Compliant
Yes
Material
Brass
Size
1/2 in x 1/2 in

Starting at
$82.95
EACH
  • QUANTITY