DESCRIPTION

  • Above or through the floor
  • Adjustable trip lever pop-up drain
  • For use with 14" - 26" deep baths and whirlpools
  • The Clearflo adjustable trip lever pop-up drain works perfectly with 14" - 16" deep baths
  • You can depend on solid-brass construction for durability and reliability

Kohler ClearFlo™ NPT Brass Adjustable Trip Lever Pop-Up Bath Drain

K7166-AF

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2
Collection
ClearFlo™
Color Finish
Vibrant® Polished Nickel
Color Finish Category
Nickel Tones
Drain Opening
1-1/2 in
End Connection 1
NPT
GSA Approved
No
Gauge
17
Height
24 in
IAPMO Listed
No
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$358.02
EACH
  • QUANTITY