DESCRIPTION

  • 2 in adjustable pop-up high volume bath drain with tailpiece
  • Clearflo
  • For above or through-the-floor installation
  • For use with 23 in to 25 in deep baths/whirlpool
  • Solid brass construction for durability and reliability

Kohler ClearFlo™ NPT Brass Bath Drain with Tailpiece

K7167

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
ClearFlo™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
25 in
Installation Type
Through The Floor
Length
7 in
Material
Brass
Width
3-11/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$363.98
EACH
  • QUANTITY

DOCUMENTS