DESCRIPTION

  • Arm reach: 7-1/2"
  • Coordinates with Stillness® faucets and accessories
  • Includes flange
  • Requires Kohler® showerhead

Kohler Stillness® NPT Wall Mount Shower Arm and Flange

K934

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Stillness®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
End Connections
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
Height
2-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
7-1/2 in
NSF Certified
No
Spout Reach
7-1/2 in
WaterSense Labeled
No
Width
2-3/4 in

Starting at
$129.62
EACH
  • QUANTITY