1.28 gpf Elongated One Piece Toilet in White
Numi® 1.28 gpf Elongated One Piece Toilet in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Elongated bowl offers added room and comfort
- Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
- Compact and streamlined one-piece toilet with integrated cleansing
- Ambient lighting with eight colors and three programming options
- Advanced cleansing functionality with self-cleaning wand, precision air dryer and deodorizing filter all in one
- Heated seat and foot warmer
- Dual flush offers a choice of 06 or 128 gpf
- Motion-activated hands-free opening/closing of seat and cover
- Touch-screen remote control with magnetic wall-mount docking/charging station
- Built-in speakers play preprogrammed custom Numi® song, FM radio or your personalized music from a portable device with Bluetooth® technology or auxiliary cable or simply load a playlist or welcome message to the SD card
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ASME:
- ASME A112.19.14, ASME A112.19.2, ASME A112.4.2
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Height Range:
- 15-16 in
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1, CSA B45.16, CSA C22.2 No. 14, CSA C22.2 No. 68
- Collection:
- Numi®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Dual
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Remote Control
- IAPMO Listed -:
- Yes
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Product Type:
- Comfort Height®
- Tank Only:
- No
- Toilet Bowl Height:
- 15-5/8 in
- Toilet Bowl Length:
- 25-3/4 in
- Toilet Bowl Width:
- 14-1/2 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Type:
- Closed Front With Cover
- Toilet Type:
- One Piece
- Toilet/Urinal Outlet:
- Floor
- Volts:
- 120V
- WaterSense Labeled:
- Yes