DESCRIPTION

Kohler Nut Mounting

K1018336

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Kohler K-14660-4, K-14760, K-6268-C11, K-6227-C13 Kitchen Sink Faucets
Color Finish
Rough Plate
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$5.46
EACH
  • QUANTITY