DESCRIPTION

Kohler O-Ring in Black

K1044060

Outside Diameter:

1 in

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Inside Diameter
93/100 in
Material
Rubber
Outside Diameter
1 in

Starting at
$0.84
EACH
  • QUANTITY