DESCRIPTION

Kohler O-Ring in Black

K1098124

Outside Diameter:

2 in

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Inside Diameter
1-21/50 in
Material
Rubber
Outside Diameter
2 in

Starting at
$0.84
EACH
  • QUANTITY