2.5 gpm Bath and Shower Trim Kit with Single Oblong Handle in Polished Chrome
Oblo® 2.5 gpm Bath and Shower Trim Kit with Single Oblong Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This Oblo shower trim features a showerhead and matching oval handle each featuring a bold silhouette inspired by simple geometry
- Pair this trim with a Rite Temp® pressure balancing valve, which maintains your desired water temperature during pressure fluctuations
- The sleek, contemporary look of Oblo reflects Euro modern bathroom styling with global appeal
- Trim only
- MasterClean™ sprayface offers an easy to clean surface that withstands mineral buildup
- Includes spout, showerhead, arm, and flange
- 25 gpm (gals per minute) showerhead flow rate
- Single control oval handle provides on/off activation and temperature setting with a single operation
- Coordinates with Oblo faucets
- Requires K 304 K or K 2971 KS rite temp pressure balancing valve (sold separately)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Oblo®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Oblong
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Overall Width:
- 6-3/8 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spout Reach:
- 6-7/8 in
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 6-3/8 in