2.5 gpm Shower Valve Trim with Single Oval Handle in Vibrant Brushed Nickel (Less Showerhead)
Oblo® 2.5 gpm Shower Valve Trim with Single Oval Handle in Vibrant Brushed Nickel (Less Showerhead)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
- Provides temperature regulation and automatic anti-scald protection
- This new K-TS10056-9 trim replaces the existing K-T10056-9 trim. The new trim is identical and includes trim adapter kits for both Rite-Temp® K-304/K-2971 HiFlow and the new K-8304 series valve
- Includes showerarm with flange
- Includes single-function 2.5 gpm (gallons per minute) showerhead
- Showerhead features MasterClean™ sprayface for easy cleaning
- Includes faceplate with metal oval handle
- Single handle controls both on/off activation and temperature setting
- Coordinates with Oblo® faucets and accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Oblo®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Handle Material:
- Metal
- Handle Type:
- Knob
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Overall Width:
- 6-3/8 in
- Pressure - Maximum:
- 80 psi
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Trim Only:
- Yes
- Valve Size:
- 1/2 in
- WaterSense Labeled:
- No
- Width:
- 6-3/8 in