DESCRIPTION

  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
  • Three hole installation
  • Spout reach: 7 1/8"
  • Three hole installation
  • Knob handle
  • KOHLER® ceramic disc valves
  • Flexible supply lines
  • Solid brass construction, exposed pop-up drain without overflow
  • Kohler® finishes resist corrosion and tarnishing

Kohler Oblo® 3-Hole Wall Mount Lavatory Faucet with Double Knob Handle in Polished Chrome

K10087-9-CP

Manufacturer Part #: 10087-9-CP

Color/Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Oblo®
Faucet Connection
OD
Faucet Connection Size
5/8 in
Faucet Material
Brass
Faucet Mount
Wall Mount
Faucet Valve Type
Ceramic Disc
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Knob
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Reach
7-1/8 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
Yes
Width
8 in

Print