Valve Trim with Oval Handle for Thermostatic Valve in Polished Chrome
Oblo® Valve Trim with Oval Handle for Thermostatic Valve in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 120-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This Oblo valve trim features an oval handle for convenient operation
- Pair this trim with a MasterShower® 2- or 3-way transfer valve to create a personalized shower experience
- The sleek, contemporary look of Oblo reflects Euro-modern bathroom styling with global appeal
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Oblo®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 6-3/8 in
- Handle Type:
- Knob
- Height:
- 6-3/8 in
- Length:
- 3-5/8 in
- Shower Arm Reach:
- 3-5/8 in
- Sink Material:
- Brass
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 6-3/8 in