Transfer Valve Trim in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Oblo® Transfer Valve Trim in Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Oblo® Transfer Valve Trim in Vibrant Brushed Nickel

  • Fast #
  • Part #KT10058-9-BN
  • Item #3609919
  • Manufacturer Part #T10058-9-BN
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • This Oblo valve trim features an oval handle for convenient operation
  • Pair this trim with a MasterShower® 2- or 3-way transfer valve to create a personalized shower experience
  • The sleek, contemporary look of Oblo reflects Euro-modern bathroom styling with global appeal
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Cartridge Type:
Metering
Collection:
Oblo®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Faucet Height:
3-7/8 in
Faucet Valve Type:
Metering, Tub and Shower Transfer Valve
Handle Type:
Knob
Height:
3-7/8 in
Sink Material:
Brass
Trim Only:
Yes
Valve Type:
Tub & Shower Transfer Valve
WaterSense Labeled:
No
Width:
3-7/8 in