This product requires certification to purchase.

18 in. Towel Bar in Vibrant® Brushed Nickel

KOHLER

Occasion® 18 in. Towel Bar in Vibrant® Brushed Nickel

  • Fast #
  • Part #K27060-BN
  • Item #9917935
  • Manufacturer Part #27060-BN
5 out of 5 Customer Rating
Brand image
KOHLER

Occasion® 18 in. Towel Bar in Vibrant® Brushed Nickel

  • Fast #
  • Part #K27060-BN
  • Item #9917935
  • Manufacturer Part #27060-BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 112
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Part of the Occasion bathroom faucet and accessory collection
  • Premium metal construction for durability and reliability
  • KOHLER® finishes resist corrosion and tarnishing
  • Tools, installation hardware, and template included
  • KOHLER® faucet lifetime limited warranty
  • Available in an array of colors/finishes
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-5/16 in
Depth
3-1/2 in
Height
2-5/16 in
Length
18 in
Projection
3-1/2 in
Width
18 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Occasion®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Brushed Nickel
Installation Type
Wall Mount
Material
Metal, Zinc
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
ADA Compliant
No
UPC
885612969583