38-13/16 in. Grab Bar in Vibrant® Brushed Moderne Brass
Occasion® 38-13/16 in. Grab Bar in Vibrant® Brushed Moderne Brass
Frequently Purchased Together
Product Details
Product Details
- 36 in (914 mm) bar
- Provides minimum 300 lb load capacity
- Part of the Occasion bathroom faucet and accessory collection
- Premium metal construction for durability and reliability
- Kohler finishes resist corrosion and tarnishing
- Tools, installation hardware, and template included
- Kohler faucet lifetime limited warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Base Plate Height:
- 2-11/16 in
- Base Plate Width:
- 2-11/16 in
- Collection:
- Occasion®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- Depth:
- 2-13/16 in
- Hardware Included:
- Yes
- Height:
- 2-11/16 in
- Installation Type:
- Wall Mount
- Length:
- 38-13/16 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Projection:
- 2-13/16 in
- Weight Capacity:
- 300 lb
- Width:
- 36 in