60W 1-Light 16.5in. Wall Sconce in Black Moderne Brass
Occasion® 60W 1-Light 16.5in. Wall Sconce in Black Moderne Brass
Frequently Purchased Together
Product Details
Product Details
- Ridged cylindrical glass shades combine with faceted metals in vintage-inspired fixtures elegant enough for any room
- Coordinates with faucets in the Occasion® collection
- Requires bulb with medium (E-26) base, type T-bulb recommended (sold separately)
- Suitable for damp locations, per UL 1598
- Fixture is dimmable when paired with dimmer switch and compatible bulbs
- Premium metal and glass construction
- Manufactured with quality materials and complemented with a meticulous finishing process
- Durable finishes engineered to last and designed to coordinate with Kohler® faucet finishes
Specifications
- ADA Compliant:
- No
- AMP:
- 0.5
- CSA Certified:
- CSA C22.2 No. 250.0
- Collection:
- Occasion®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Brass
- Depth:
- 6-1/2 in
- Dimmable:
- No
- Glass Type:
- Clear
- Height:
- 16-3/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Steel, Zinc
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- UL 1598
- Volts:
- 120V
- Wall Sconce Type:
- Upward Arm
- Watts:
- 60 W
- Width:
- 5-1/4 in