This product requires certification to purchase.

Cabinet Knob in Vibrant French Gold

KOHLER

Occasion™ Cabinet Knob in Vibrant French Gold

  • Fast #
  • Part #K27074-AF
  • Item #10010985
  • Manufacturer Part #27074-AF
3.9 out of 5 Customer Rating
Brand image
KOHLER

Occasion™ Cabinet Knob in Vibrant French Gold

  • Fast #
  • Part #K27074-AF
  • Item #10010985
  • Manufacturer Part #27074-AF
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Part of the Occasion bathroom faucet and accessory collection
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-7/16 in
Height
1-5/8 in
Length
1-5/8 in
Width
1-5/8 in
Characteristics & Features
Collection
Occasion™
Color Finish Category
Gold Tones
Color Finish Name
Vibrant French Gold
Hardware Type
Cabinet Knob
Material
Zinc
Style
Transitional
Warranty & Product Information
Type
K27074-AF
UPC
195711051820