This product requires certification to purchase.

Knob Handles in Vibrant Brushed Moderne Brass

KOHLER

Occasion Knob Handles in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K27010-9-2MB
  • Item #9917825
  • Manufacturer Part #27010-9-2MB
5 out of 5 Customer Rating
Brand image
KOHLER

Occasion Knob Handles in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K27010-9-2MB
  • Item #9917825
  • Manufacturer Part #27010-9-2MB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Two knob handles offer separate control of hot and cold water
  • Part of the Occasion bathroom faucet and accessory collection
  • Ultra Glide valves with dry-stem technology are designed to eliminate common leak paths and provide smooth, effortless control
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • For 8" - 16" (203 - 406 mm) centers
  • Deck-mount
  • Handles are preassembled on valves to simplify installation
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Height
1-5/16 in
Width
2-3/16 in
Characteristics & Features
Collection
Occasion
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Handle Type
Knob
Material
Brass
Number of Handles
Two Handle
Warranty & Product Information
ADA Compliant
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Type
K27010-9-2MB
UPC
885612931344