Metal Slide Bar Trim in Vibrant® Brushed Moderne Brass
Occasion® Metal Slide Bar Trim in Vibrant® Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1440-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 2-3/4" (70 mm) x 2-3/4" (70 mm)
- For use with a 24" or 30" basic slidebar (sold separately)
- Part of the Occasion bathroom faucet and accessory collection
Specifications
- Collection:
- Occasion®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Depth:
- 2-11/16 in
- Faucet Part Type:
- Slide Bar Trim
- Height:
- 2-3/4 in
- Installation Type:
- Wall Mount
- Material:
- Metal
- UPC:
- 885612966322
- Width:
- 2-3/4 in