This product requires certification to purchase.

Single Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)

KOHLER

Occasion™ Single Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)

  • Fast #
  • Part #K27052-G-CP
  • Item #9917914
  • Manufacturer Part #27052-G-CP
4.7 out of 5 Customer Rating
Brand image
KOHLER

Occasion™ Single Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)

  • Fast #
  • Part #K27052-G-CP
  • Item #9917914
  • Manufacturer Part #27052-G-CP
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single-function handshower delivers a full, consistent spray, regardless of water pressure
  • Full coverage with catalyst technology delivers a drenching spray experience, ideal for rinsing shampoo from hair
  • MasterClean™ spray face features an easy-to-clean surface that with stands mineral buildup
  • Optimized spray face for maximum performance
  • 1.75 gpm (6.6 lpm) maximum flow rate at 80 psi (5.5 bar)
  • Part of the occasion bathroom faucet and accessory collection
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Faucet Connection Size
1/2 in
Hand Shower Flow Rate
1.75 gpm
Height
10-3/8 in
Length
10-3/8 in
Width
4-13/16 in
Included Components
Hose Included
No
Characteristics & Features
Collection
Occasion™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Deck Mount, Wall Mount
Pause Control
No
Showerhead Function
Single
Spray Type
Full
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
WaterSense Labeled
Yes
UPC
885612986757