Single Function Hand Shower in Vibrant® Brushed Nickel (Shower Hose Sold Separately)
Occasion® Single Function Hand Shower in Vibrant® Brushed Nickel (Shower Hose Sold Separately)
Frequently Purchased Together
Product Details
Product Details
- Single-function handshower delivers a full, consistent spray, regardless of water pressure
- Full coverage with Katalyst technology delivers a drenching spray experience, ideal for rinsing shampoo from hair
- MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
- Optimized sprayface for maximum performance
- 2.5 gpm (9.5 lpm) maximum flow rate at 80 psi (5.5 bar)
- Part of the Occasion bathroom faucet and accessory collection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Occasion®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount, Wall Mount
- Hand Shower Diameter:
- 4-13/16 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 10-3/8 in
- Hose Included:
- No
- Pause Control:
- No
- Showerhead Function:
- Single
- Spray Type:
- Full
- WaterSense Labeled:
- No
- Width:
- 4-13/16 in