This product requires certification to purchase.

Single Function Showerhead in Vibrant® Brushed Bronze

KOHLER

Occasion® Single Function Showerhead in Vibrant® Brushed Bronze

  • Fast #
  • Part #K27050-BV
  • Item #10010956
  • Manufacturer Part #27050-BV
4.7 out of 5 Customer Rating
Brand image
KOHLER

Occasion® Single Function Showerhead in Vibrant® Brushed Bronze

  • Fast #
  • Part #K27050-BV
  • Item #10010956
  • Manufacturer Part #27050-BV
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Single-function showerhead with 65-nozzle 5" (127 mm) diameter sprayface
  • Full coverage with katalyst technology delivers a drenching spray experience, ideal for rinsing shampoo from hair
  • Optimized sprayface for maximum performance
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • Part of the occasion bathroom faucet and accessory collection
  • Requires shower arm and flange (sold separately)
  • Requires Certification
Dimensions & Measurements
Diameter
5-3/16 in
Faucet Connection Size
1/2 in
Height
2-3/4 in
Showerhead Flow Rate
2.5 gpm
Width
5-3/16 in
Characteristics & Features
Collection
Occasion®
Color Finish Category
Bronze Tones
Color Finish Name
Vibrant Brushed Bronze
Faucet Material
Metal
Shape
Specialty
Showerhead Function
Single
Spray Type
Full
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
WaterSense Labeled
No
UPC
195711046697