This product requires certification to purchase.

Single Function Showerhead in Vibrant Brushed Nickel

KOHLER

Occasion® Single Function Showerhead in Vibrant Brushed Nickel

  • Fast #
  • Part #K27050-G-BN
  • Item #9917893
  • Manufacturer Part #27050-G-BN
4.3 out of 5 Customer Rating
Brand image
KOHLER

Occasion® Single Function Showerhead in Vibrant Brushed Nickel

  • Fast #
  • Part #K27050-G-BN
  • Item #9917893
  • Manufacturer Part #27050-G-BN
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 27 Pallet: 216
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Single-function showerhead with 45-nozzle 5 in (127 mm) diameter spray face
  • Full coverage with catalyst technology delivers a drenching spray experience, ideal for rinsing shampoo from hair
  • Optimized spray face for maximum performance
  • MasterClean™spray face features an easy-to-clean surface that withstands mineral buildup
  • 1.75 gpm (6.6 lpm) maximum flow rate at 80 psi (5.5 bar)
  • Part of the Occasion bathroom faucet and accessory collection
  • Requires shower arm and flange (sold separately)
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Faucet Connection Size
1/2 in
Height
2-11/16 in
Length
5-1/8 in
Showerhead Flow Rate
1.75 gpm
Width
5-1/8 in
Characteristics & Features
Collection
Occasion®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Brushed Nickel
Faucet Material
Metal
Shape
Specialty
Showerhead Function
Single
Spray Type
Full
Warranty & Product Information
ADA Compliant
No
Application
Commercial
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
WaterSense Labeled
Yes
UPC
885612991096