This product requires certification to purchase.

Wall-Mount Straight Spout in Polished Chrome

KOHLER

Occasion Wall-Mount Straight Spout in Polished Chrome

  • Fast #
  • Part #KT27011-ND-CP
  • Item #9918136
  • Manufacturer Part #T27011-ND-CP
4.4 out of 5 Customer Rating
Brand image
KOHLER

Occasion Wall-Mount Straight Spout in Polished Chrome

  • Fast #
  • Part #KT27011-ND-CP
  • Item #9918136
  • Manufacturer Part #T27011-ND-CP
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 9 Pallet: 324
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Stationary spout
  • 8-5/8 in (219 mm) spout reach
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Drain sold separately
  • Part of the Occasion bathroom faucet and accessory collection
Product Information
  • Requires Certification
  • Lead Law Compliant

  • Green

Documents

Dimensions & Measurements
Flow Rate
1.2 gpm
Height
2-5/8 in
Spout Reach
8-5/8 in
Tub Spout Reach
8-5/8 in
Characteristics & Features
Collection
Occasion
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Installation Type
Wall Mount
Material
Brass
Spout Type
Fixed
Warranty & Product Information
ADA Compliant
No
Application
Commercial
ASME
ASME A112.18.1
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Type
KT27011-ND-CP
WaterSense Labeled
Yes
UPC
195711026385