This product requires certification to purchase.

Wallmount Handshower Bracket and Supply Elbow in Brushed Nickel

KOHLER

Occasion Wallmount Handshower Bracket and Supply Elbow in Brushed Nickel

  • Fast #
  • Part #K27117-BN
  • Item #9918037
  • Manufacturer Part #27117-BN
4.4 out of 5 Customer Rating
Brand image
KOHLER

Occasion Wallmount Handshower Bracket and Supply Elbow in Brushed Nickel

  • Fast #
  • Part #K27117-BN
  • Item #9918037
  • Manufacturer Part #27117-BN
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1560
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Hand shower holder pivots and rotates to position hand shower at desired angle
  • For use with a hand shower and hose (sold separately)
  • Includes check valve for backflow prevention
  • Includes supply elbow
  • Part of the Occasion bathroom faucet and accessory collection
  • Integrated supply and holder reduces the number of components needed in the shower space, allowing for a cleaner look
  • Requires Certification
Dimensions & Measurements
Depth
3-7/8 in
Height
2-11/16 in
Width
2-3/4 in
Included Components
Hardware Included
No
Characteristics & Features
Collection
Occasion
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Brushed Nickel
Installation Type
Wall Mount
Material
Brass
Warranty & Product Information
ADA Compliant
No
Type
K27117-BN
UPC
885612964892