• Cart

DESCRIPTION

  • Depth: 9"
  • Double equal bowls
  • Includes two bottom sink racks and sponge caddy
  • Minimum base cabinet width 36"
  • No faucet holes
  • SilentShield® sound-absorption technology offers quieter performance

Kohler Octave™ 32 x 20-1/4 in. Double Bowl Undermount Sink No Hole

K3843-NA

Faucet Installation:

No Hole

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Bowl Size Single Or Left
14-3/8 in x 18-5/16 in x 9 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
Octave™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
9-5/16 in
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
18
Height
9-5/16 in
IAPMO Listed
No
Installation Type
Undermount
Length
32 in
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
32 in x 20-1/4 in
Right Bowl Size
14-3/8 in x 18-5/16 in x 9 in
Sink Size Range
31 in - 35 in
Width
20-1/4 in

$748.03
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment