Oil Rubbed Bronze Faucet Spray Assembly

You last purchased this on
 
KOHLER

Oil Rubbed Bronze Faucet Spray Assembly

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Oil Rubbed Bronze Faucet Spray Assembly

  • Fast #
  • Part #K1307777-2BZ
  • Item #7311779
  • Manufacturer Part #1307777-2BZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Part Type:
Spray Head
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No