This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)

KOHLER

One Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #KT35327-4G-BL
  • Item #11650910
  • Manufacturer Part #T35327-4G-BL
5 out of 5 Customer Rating
Brand image
KOHLER

One Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #KT35327-4G-BL
  • Item #11650910
  • Manufacturer Part #T35327-4G-BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Single-function 1.75 gpm (6.6 lpm) showerhead
  • Master Clean™ spray face features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • A single handle controls both on/off activation and temperature setting
  • Non-diverter spout with slip-fit connection
  • Box includes: Showerhead, faceplate with lever handle and diverter, shower arm with flange, bath spout
  • Requires valve (sold separately)
  • Coordinates with other products in the Elate collection
  • This product can help a building earn Water Efficiency points in LEED® Green Building Rating System
  • Requires Certification
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black
Number of Handles
Single Handle
Showerhead Function
Single
Warranty & Product Information
CEC Compliant
For Sale in CA
Product Type
Bathtub & Shower Faucet
Type
KT35327-4G-BL
UPC
195711199553