DESCRIPTION

  • Motion-activated
  • Requires 120VAC, 15 A minimum, 60 Hz
  • Requires supply stop with 1/2'' OD compression outlet threads

Kohler Numi® 1.28 gpf Elongated One Piece Toilet

K3901

Color Finish

 

SPECIFICATIONS

AMP
15
ASME Specifications
ASME 112.19.14, ASME A112.19.2, ASME A112.4.2
Application
Residential
Bowl Only - FEI
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Numi®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Green
WaterSense, Yes
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
17-7/8 in
Toilet Bowl Length
29-1/2 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
14-1/2 in
Toilet Rough-In
12 in
Toilet Type
One Piece
Type
Pressure
Volts
120V
WaterSense Labeled
Yes
Width
15-5/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS