DESCRIPTION

  • Coordinates with other products with the Prairie Flowers® design
  • Decorated with an elegant floral pattern with polished gold accents on biscuit background
  • No faucet holes and requires wall-mount or counter mount faucet
  • Sculptural oval basin

Kohler Prairie Flowers™ Oval Drop-In Bathroom Sink

K14271-WF

Material:

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
22 in x 14 in x 5-3/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Prairie Flowers™
Color Finish
Biscuit
Color Finish Category
Neutrals
Depth
9-1/4 in
Drain Opening
1-3/4 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Counter Mount, Wall Mount
Material
Fireclay, Vitreous China
Number Of Bowls
1
Overall Sink Size
25-1/4 in x 17 in
Shape
Oval

Starting at
Call for Pricing
  • QUANTITY