DESCRIPTION

  • Coordinates with other products in the Tresham® collection
  • Material: Vitreous china
  • Oval basin with raised rim
  • Overflow drain
  • Single faucet hole

Kohler Tresham® Oval Drop-In Lavatory Sink

K2992-1

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A122.19.2
Bowl Size Single Or Left
20-1/16 in x 11-15/16 in x 6-1/16 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Tresham®
Color Finish
White
Color Finish Category
Whites
Depth
8-3/4 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Drop-In
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
22-13/16 in x 19-1/4 in
Shape
Oval

Starting at
$169.12
EACH
  • QUANTITY

DOCUMENTS