DESCRIPTION

  • Bowl Size: 19 5/8" x 15" x 7 1/4"
  • Garamond
  • Material: Cast Iron
  • No faucet holes

Kohler Garamond® No-Hole 1-Bowl Under-Counter Lavatory Sink

K2832

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.1
Bowl Size Single Or Left
19 5/8 in x 15 in x 7 1/4 in
CSA Certified
CSA B45.2
Collection
Garamond®
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
Installation Type
Undermount
Material
Cast Iron
Number Of Bowls
1
Overall Sink Size
21 1/16 in x 16 1/4 in
Shape
Oval

Starting at
$197.03
EACH
  • QUANTITY