DESCRIPTION

  • Annealed vertical tube
  • Four-arm handle
  • Pair of angle supplies with stop

Kohler Pair 1/2 in. NPT Angle Supplies with Stop, Cross Handle and Annealed Vertical Tube

K7606-P

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
End Connections
NPT
IAPMO Listed
No
Lead Law Compliant
Yes
Length
13-1/4 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
No
Valve Size
1/2 in
Valve Type
Angle Supply Stop Valves

Starting at
$145.97
EACH
  • QUANTITY