18-7/8 x 18-7/8 in. Round Vessel Mount Bathroom Sink in Ice
Pallene® 18-7/8 x 18-7/8 in. Round Vessel Mount Bathroom Sink in Ice
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No faucet holes and requires wall-mount or counter mount faucet
- Diameter: 19"
- Classically inspired embossed pattern on underside
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.11
- Collection:
- Pallene®
- Color Finish Category:
- Clear
- Color Finish Name:
- Ice
- Drain Location:
- Center
- Drain Opening:
- 1-5/8 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 18-7/8 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Round
- Sink Bowl Size:
- 15-3/4 in x 15-3/4 in
- Sink Depth:
- 4-1/16 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Glass
- Sink Size Range:
- Less than 20 in
- Width:
- 18-7/8 in