DESCRIPTION

  • Durable and rust-resistant
  • Stepped base helps prevent towels from unrolling
  • Weighted base prevents tipping

Kohler In Step™ Paper Towel Holder

K8618

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
In Step™
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
Height
13-5/8 in
IAPMO Listed
No
Material
Stainless Steel
Width
7-1/16 in

Starting at
$22.26
EACH
  • QUANTITY