Single Handle Floor Mount Filler in Matte Black (Trim Only)
Parallel™ Single Handle Floor Mount Filler in Matte Black (Trim Only)
Frequently Purchased Together
Product Details
- 8-11/16 in (220 mm) spout reach
- 10.0 gpm (3.8 lpm) maximum bath faucet flow rate at 45 psi (3.1 bar)
- A single handle controls both on/off activation and temperature setting
- Coordinates with other products in the Parallel collection
- Requires K-97339 mounting-block (sold separately)
- KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- 1.75 gpm (6.6 lpm) maximum hand shower flow rate at 80 psi (5.5 bar)
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Parallel™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- EPA Compliant:
- Yes
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Flow Rate:
- 10.0 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Height:
- 39-9/16 in
- IAPMO Listed -:
- Yes
- Maximum Deck Thickness:
- 3-1/16 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Pressure - High:
- 45, 80
- Spout Height:
- 32-7/16 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-11/16 in
- WaterSense Labeled:
- Yes