This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Vibrant Brushed Moderne Brass

KOHLER

Parallel™ Single Handle Monoblock Bathroom Sink Faucet in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K24804-4-2MB
  • Item #9274161
  • Manufacturer Part #24804-4-2MB
3.7 out of 5 Customer Rating
Brand image
KOHLER

Parallel™ Single Handle Monoblock Bathroom Sink Faucet in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K24804-4-2MB
  • Item #9274161
  • Manufacturer Part #24804-4-2MB
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Single handle controls both on/off activation and temperature settings
  • 4-11/16 in (101 mm) spout reach
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Metal pop-up drain with lift rod and tailpiece
  • Coordinates with other products in the Parallel collection
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Flow Rate
1.2 gpm
Height
4-9/16 in
Characteristics & Features
Collection
Parallel™
Color Finish Name
Vibrant Brushed Moderne Brass
Handle Type
Lever
Material
Brass
Number of Handles
Single Handle
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Type
K24804-4-2MB
UPC
885612925602