This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Vibrant Titanium

You last purchased this on
 
KOHLER

Parallel® Single Handle Monoblock Bathroom Sink Faucet in Vibrant Titanium

  • Fast #
  • Part #K23472-4-TT
  • Item #9957392
  • Manufacturer Part #23472-4-TT
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Parallel® Single Handle Monoblock Bathroom Sink Faucet in Vibrant Titanium

  • Fast #
  • Part #K23472-4-TT
  • Item #9957392
  • Manufacturer Part #23472-4-TT
5 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Titanium Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 40
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • A single handle controls both on/off activation and temperature setting
  • 4-9/16" (116 mm) spout reach
  • 1.2 gpm (4.5 lpm) maximum flow rate at 6 psi (4.14 bar)
  • Kohler ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Metal pop-up drain with lift rod and tailpiece
  • Coordinates with other products in the Parallel collection
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI/CAN 372, ANSI/CAN 61
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Cartridge Type:
Ceramic Disc
Collection:
Parallel®
Color Finish Category:
Chromes
Color Finish Name:
Vibrant Titanium
Deck Plate Included:
No
Depth:
4-9/16 in
Drain Included:
Yes
Faucet Connection Size:
9/16 in
Faucet Height:
6-1/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Length (in):
3-1/8 in
Handle Material:
Metal
Handle Type:
Lever
Height:
6-1/8 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2 in
NSF:
NSF 372, NSF 61
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
3-15/16 in
Spout Reach:
4-9/16 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes
Width:
2 in