Single Handle Shower Faucet in Vibrant Polished Nickel (Trim Only) (Showerhead Sold Separately)
Parallel™ Single Handle Shower Faucet in Vibrant Polished Nickel (Trim Only) (Showerhead Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
- Antiscald protection
- A single handle controls both on/off activation and temperature setting
- Includes shower arm and flange
- For use with any KOHLER showerhead (sold separately)
- Coordinates with other products in the Parallel collection
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Parallel™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Showerhead Function:
- Not Included
- Trim Only:
- Yes
- UPC:
- 195711046048