Wall Mount Toilet Tissue Holder in Vibrant® French Gold
Parallel® Wall Mount Toilet Tissue Holder in Vibrant® French Gold
Frequently Purchased Together
Product Details
Product Details
- Pivoting holder makes changing toilet paper quick and simple
- Coordinates with other products in the Parallel collection
- Premium metal construction for durability and reliability
- Kohler finishes resist corrosion and tarnishing
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- Collection:
- Parallel®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant® French Gold
- Depth:
- 3-9/16 in
- Hardware Included:
- Yes
- Height:
- 3-9/16 in
- Installation Type:
- Wall Mount
- Length:
- 2 in
- Material:
- Zinc, Stainless Steel
- Mount Type:
- Wall
- Pivoting:
- Yes
- Projection:
- 3-9/16 in
- Width:
- 8-1/4 in