20 x 21 in. 3-Hole Tile-In Laundry Sink White
Park Falls™ 20 x 21 in. 3-Hole Tile-In Laundry Sink White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Three hole faucet drilling
Specifications
- ASME:
- ASME A112.19.1
- CSA Certified:
- CSA B45.2
- Collection:
- Park Falls™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Center Size:
- 8 in
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Sink Bowl Size:
- 20 in x 21 in x 12 1/2 in
- Sink Installation Type:
- Tile-in
- Sink Material:
- Cast Iron
- Sink Size, Overall:
- 20 in x 21 in