21 x 22 in. 3-Hole Drop-In Utility Sink in Biscuit
Park Falls™ 21 x 22 in. 3-Hole Drop-In Utility Sink in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bowl size: 17 1/2" x 15 1/4" x 12 1/2"
- KOHLER® Cast Iron
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- CSA Certified:
- CSA B45.2
- Collection:
- Park Falls™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Faucet Center Size:
- 4 in
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Sink Installation Type:
- Self-rimming/Drop-in
- Sink Material:
- Cast Iron
- Sink Size, Overall:
- 17 1/2 in x 15 1/4 in x 12 1/2 in