Park Falls™ 21 x 22 in. Top Mount and Undermount Laundry Sink in White

Part #K19022-3-0  |  Item #5119769  |  Manufacturer Part #19022-3-0

$509.25 EACH
(Pricing is for White)

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits minimum 21" base cabinet if installed as top-mount
  • Fits minimum 24" base cabinet if installed as under-mount
  • Three faucet holes
  • Small size fits compact spaces

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.2

Center Size: 8 in

Collection: Park Falls™

Color Finish: White

Color Finish Category: Whites

Depth: 13-3/4 in

Drain Location: Center

Drain Opening: 3-7/8 in

GSA Approved: No

Height: 13-3/4 in

IAPMO Listed: No

Length: 21 in

Material: Cast Iron

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 21 in x 22 in

Sink Bowl Size: 17-1/2 in x 15-3/16 in x 12-1/2 in

Sink Installation Type: [Top Mount, Undermount]

Sink Material: Cast Iron

Sink Size Range: 20 in - 25 in

Width: 22 in