24 x 22 x 13- 5/8 in. Top- Mount Utility Sink with Two Faucet Holes Whites
This product has been replaced by
Manufacturer Part #19022-2-0
Park Falls™ 24 x 22 x 13- 5/8 in. Top- Mount Utility Sink with Two Faucet Holes Whites
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bowl size: 21" x 22" x 13 5/8"
- The compact size of this sink makes it ideal for small spaces
- Park Falls™
- White
- Faucet not included
- Constructed of KOHLER® cast iron
Specifications
- ASME:
- ASME A112.19.1
- CSA Certified:
- CSA B45.2
- Collection:
- Park Falls™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Center Size:
- 4 in
- Number of Bowls:
- 1
- Number of Holes:
- 2 Hole
- Sink Bowl Size:
- 15 1/4 in x 17 1/2 in x 12 1/2 in
- Sink Installation Type:
- Self-rimming/Drop-in
- Sink Material:
- Cast Iron
- Sink Size, Overall:
- 21 in X 22 in