Two Handle Bridge Kitchen Faucet in Oil Rubbed Bronze
Parq® Two Handle Bridge Kitchen Faucet in Oil Rubbed Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 24-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High-arch gooseneck swing spout and 360° spout rotation offers superior clearance for filling pots and cleaning
- Matching Accent™ sidespray provides flexibility and convenience for cleaning and food prep
- Two tri-handles offer separate control of hot and cold water
- Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
- Flow rate: 1.5 gpm at 60 psi
- Promotion™ technology's light, quiet nylon hose and ball joint make the pull-out sidespray easier and more comfortable to use
- MasterClean™ sprayface offers an easy to clean surface that withstands mineral buildup
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Parq®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Center Size:
- 8 in
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 14-11/16 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Bridge
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Side Spray:
- Yes
- Spout Height:
- 9 in
- Spout Reach:
- 9 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc, Swivel
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UL Listed:
- No
- Width:
- 10 in