DESCRIPTION

  • Two lever handles offer separate control of hot and cold water
  • High-arch gooseneck swing spout and 360° spout rotation offers superior clearance for filling pots and cleaning
  • Matching Accent™ sidespray provides flexibility and convenience for cleaning and food prep
  • MasterClean™ sprayface offers an easy to clean surface that withstands mineral buildup
  • Promotion™ technology's light, quiet nylon hose and ball joint make the pull-out sidespray easier and more comfortable to use
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Flow rate: 1.5 gpm at 60 psi
  • Kohler® ceramic disc valves exceed industry longevity standards by over two times and ensuring durable performance for life

Kohler Parq® Two Handle Bridge Kitchen Faucet in Polished Chrome

K6131-4-CP

Manufacturer Part #: 6131-4-CP

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Parq®
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
14-11/16 in
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Type
Bridge
Faucet Valve Type
Ceramic Disc
Flow Rate
1.5 gpm @ 60 psi
GSA Approved
No
Handle Type
Lever
Height
14-11/16 in
IAPMO Listed
No
Kitchen Faucet Type
Bridge, Two Handle
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Number of Holes
4 Hole
Side Spray
Yes
Spout Reach
9 in
Spout Swivel
360°
Spout Type
High Arc, Swivel
Trim Only
No
Width
12 in

Print