Part Box for K-99011-NA
Part Box for K-99011-NA
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- KOHLER
- Fits Model:
- Verdera K-99011-NA
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Origin:
- Global
- WaterSense Labeled:
- No
- cUPC Certified:
- Yes