DESCRIPTION

  • Center faucet holes: 4"
  • Combination consists of the Kohler® K-2340-4 basin and Kohler® K-2346 pedestal
  • Coordinates with other products in the Bancroft® collection
  • Elegant oval basin

Kohler Bancroft® Pedestal Bathroom Sink

K2338-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
17-1/8 in x 13-15/16 in x 5 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Center Size
8 in
Collection
Bancroft®
Color Finish
White
Color Finish Category
Whites
Depth
8-1/2 in
Drain Opening
1-3/4 in
Faucet Installation
3 Hole
GSA Approved
No
IAPMO Listed
No
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
24 in x 21 in
Pedestal Only - FEI
No
Shape
Oval
Vessel Only - FEI
No

Starting at
Call for Pricing
  • QUANTITY